missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Extended Length Reload System
GREENER_CHOICE

Perform applications accurately and consistently without compromising protection with this barrier reload system.

£75.20 - £83.65

Specifications

Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model ART Barrier
View More Specs

Products 2
Product Code Brand Description Volume (Metric) Tip Style Fit for Purpose Price Quantity & Availability  
Product Code Brand Description Volume (Metric) Tip Style Fit for Purpose Price Quantity & Availability  
15123626
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
2179-05-RT
ART Barrier, Filtered, LR, Sterile, Rack 1000 μL Universal Fit Sterile & PCR Ready
£83.65
Pack of 560
In Stock
to see stock.
Add to basket
 
15113626
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
2179-RT
ART Barrier, Filtered, Sterile, Rack 1000 μL Universal Fit Sterile & PCR Ready
£75.20
Pack of 560
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Perform applications accurately and consistently without compromising protection with the Thermo ScientificTM ARTTM Barrier Reload System, which provides an environmentally-responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste and saves bench top and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
Specifications

Specifications

1000 μL
Sterile
ART Barrier
8.89cm
Rack
Fewer resources used and less waste
ART
Filtered
Natural
3.5 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Universal Fit
Universal Fit
Sterile & PCR Ready
Videos
SDS
Documents

Documents

Product Certifications