missing translation for 'onlineSavingsMsg'
Learn More

Manutan Anti-static bench mat, grey, 30m x 1200mm

Brand:  Manutan A353639

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12817779

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Vinyl top matting with superior ESD protection for components and operatives, ensuring safety in the workplace. Good lay flat properties. Measured resistance of 1x107W to 1x109W that meets IEC 61340-5-1 requirements. Fitted with 1 x 10mm male stud.
  • Grey
  • Mat thickness: 3mm
  • Weight: 2.35kg/m2
  • Length: 3m
  • Width: 1200mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers