missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-531 Palm Coated Cut-Resistant Gloves, INTERCEPT™ and GRIP™ Technology
Ultra lightweight gloves offer dexterity, refined mobility and cut performance in a comfortable and flexible style.
£171.00
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray, Black |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16029611
|
Ansell
11531060 |
6 |
£171.00
12 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
16039611
|
Ansell
11531070 |
7 |
£171.00
12 pairs |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
16049611
|
Ansell
11531080 |
8 |
£171.00
12 pairs |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
16059611
|
Ansell
11531090 |
9 |
£171.00
12 pairs |
In Stock
Log in to see stock. |
|||||
16069611
|
Ansell
11531100 |
10 |
£171.00
12 pairs |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
16079611
|
Ansell
11531110 |
11 |
£171.00
12 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Description
- Features 18 gauge ultralight weight liner with INTERCEPT technology yarns that provides EN Cut Level 3 protection
- Liner features features ZONZ™ comfort fit technology for breathability and ergonomic movement
- Palm dipped coating and FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
- Silicone-free design
- Dirt masking palm for longer wear times
- EN Cut Level 3 (ANSI Level 2)
- EN Abrasion Level 4
- Available in sizes 6 through 11
Specifications
ANSI 4 | |
Knit | |
Gray, Black | |
Yes | |
EN 388:4X42B, EN 388:4342 | |
Knit | |
Fiberglass, Nylon, HPPE, Spandex | |
8.2 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Nitrile | |
ANSI A2 | |
Cut-resistant Gloves | |
Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance | |
Ansell GRIP™ Technology | |
HyFlex™ 11-531 | |
21 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title