missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-430 Chemical Safety Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
11
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10 mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abrasion protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III, EN 1149 |
Chlorinated | No |
Color | Green, Anthracite |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 12 mil |
Thickness (Metric) | 0.30 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 58-430 Chemical Safety Gloves >
Spot an opportunity for improvement?Share a Content Correction