missing translation for 'onlineSavingsMsg'
Learn More
Ansell AlphaTec™ 58-430 Chemical Safety Gloves Product Code.: 15559441
Estimated Shipment: 18-07-2025
to see stock.
Add to basket

Ansell AlphaTec™ 58-430 Chemical Safety Gloves

Product Code. 15559441 Shop All Ansell Products
11
Click to view available options
Size:
7
8
9
11
This item is not returnable. View return policy

Product Code. 15559441

Brand: Ansell 58430110

Estimated Shipment: 18-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.

  • Features Ansell Grip Technology™ for optimal control when handling oily or wet items
  • Cotton-flocked lined nitrile shell manages perspiration
  • Snug, second-skin tailoring for wet grip dexterity
  • 10 mil shell protects against incidental exposure to bases, oils, fuels
  • Nitrile coating for snag, puncture and abrasion protection
  • Foldable gutter cuff to prevent dripping on forearm
  • Available in sizes 7 through 11
  • Antistatic according to EN1149
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III, EN 1149
Chlorinated No
Color Green, Anthracite
Latex Free Yes
Material Nitrile
Size 11
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:3001X, EN 388:3001
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Cotton Flock
Lining Lined
Model 58-430 11 114897
Series AlphaTec™ 58-430
Length (English) 12.5 in.
Length (Metric) 32 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell AlphaTec™ 58-430 Chemical Safety Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.