Learn More
Fisherbrand™ Amber Boston Round Bottles without Cap
Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.
£54.40 - £120.05
Specifications
Color | Amber |
---|---|
Material | Glass |
Closure Included | No |
Mouth | Narrow |
Shape | Boston Round |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||||
11503642
|
Fisherbrand™
02911908 |
60 mL | 288/Cs. | N/A | N/A | N/A | |||||
11513642
|
Fisherbrand™
02911904 |
120 mL | 160/Cs. | N/A | N/A | N/A | |||||
11523642
|
Fisherbrand™
02911905 |
240 mL | 108/Cs. | N/A | N/A | N/A | |||||
11734249
|
Fisherbrand™
02911902 |
480 mL | 60/Cs. | N/A | N/A | N/A | |||||
11744249
|
Fisherbrand™
02911903 |
960 mL | 30/Cs. | N/A | N/A | N/A | |||||
Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
- Features narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
- Ensure integrity for long term storage and protection for UV-sensitive contents
Specifications
Amber | |
No | |
Boston Round | |
Screw Cap |
Glass | |
Narrow | |
Boston Round Bottle | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.