missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Weighing Scoop
Weigh and measure your chemicals with Bochem™ Aluminum Weighing Scoop for total accuracy.
£5.05 - £5.90
Specifications
Bottom Shape | Conical |
---|---|
Material | Stainless Steel |
Shape | Conical |
Type | Weighing Scoop |
Diameter (Metric) | 32 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10376001
|
Bochem™
12810 |
70 mm |
£5.05
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10401123
|
Bochem™
12813 |
120 mm |
£5.90
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- Aluminum
Specifications
Conical | |
Conical | |
32 mm |
Stainless Steel | |
Weighing Scoop |