missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Dish with Lid
Stainless Steel Dish and Lid is 80 mm in diameter.
Brand: Nickel Electro™ BHT-770-000T
This item is not returnable.
View return policy
Description
- 80 mm Stainless Steel Dish and Lid
Specifications
4.1 oz. | |
Flat | |
Silver | |
Round | |
Non-treated | |
120 mL | |
22 mm | |
3.3 in. |
Autoclavable | |
120 mL | |
Stainless Steel | |
Non-sterile | |
Evaporating Basin | |
Milk Testing | |
0.9 in. | |
85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction