missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™MICROGARD™2500 Standard Model 111 Suit, White
MICROGARD™ 2500 is a unique material offeringexceptional mechanical strength, liquid andparticulate protection
£763.00
Specifications
Product Type | Chemical-resistant Coveralls |
---|---|
Gender | Unisex |
Material | Polypropylene Laminate |
Color | White |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15886474
|
Ansell™
WH25T-00111-01 |
X-Small |
£763.00
Pack of 35 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
15896474
|
Ansell™
WH25T-00111-02 |
Small |
£763.00
Pack of 35 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- 3-piece hood
- Elasticated hood, wrist, waist and ankles
- 2-way front zip with resealable storm flap
- Finger loops
- Color: White
Specifications
Chemical-resistant Coveralls | |
Polypropylene Laminate | |
Elastic | |
3-panel | |
Stitched, Taped | |
Category III | |
Hooded | |
Suit with 3 piece, elasticated hood, elasticated wrist, waist and ankles. Features finger loops. | |
None | |
Viral contaminated areas (including Avian influenza), biological protection, nuclear industry, medical research |
Unisex | |
White | |
Finger Loops, Elastic | |
2-way Front Zipper with Storm Flap | |
Non-sterile | |
Bloodborne Pathogens, Anti-static, Liquid, Chemicals, Acid | |
EN1073-2; EN1149-5; EN14126; Type 4-B; Type 5-B; Type 6-B | |
Yes | |
Long sleeves | |
35/Cs. |