missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC 79-700 Nitrile Chemical Gloves

Product Code. 17892588
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

ALPHATEC 79-700 Lightweight, comfortable chemical gloves, with advanced inner absorption capabilities and EN374 Type B chemical protection ensured

  • Enhanced absorption: AlphaTec™ 79-700 PPE gloves’ AQUADR™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
  • Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
  • Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
  • Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
  • Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number|EN 374:2003|EN ISO 374-1:2016|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN 421:2010|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN 421:2010|Food Type: Rubber|Category III|REACH Compliant
Applications Industrial
Color Blue
Finger Thickness (English) 0.22 in.
Finger Thickness (Metric) 8.7 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.22 in.
Palm Thickness (Metric) 8.7 mm
Size 8
Thickness (English) 0.22 in.
Thickness (Metric) 8.7 mm
EN388 Standard 1001A
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'