missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Insulating Tube, O. D.: 8mm, Two 1.6mm Bores, Thermo Scientific™
£27.00 - £277.00
Specifications
Chemical Name or Material | Al-23 Multibore Insulating Tube |
---|---|
Name Note | Two bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11328447
|
Thermo Scientific Alfa Aesar
032558.DS |
205 mm | N/A | ||||||
11388447
|
Thermo Scientific Alfa Aesar
032558.DV |
275 mm | N/A | ||||||
11378447
|
Thermo Scientific Alfa Aesar
032558.DZ |
380 mm | N/A | ||||||
11348447
|
Thermo Scientific Alfa Aesar
032558.EG |
560 mm | N/A | ||||||
11338447
|
Thermo Scientific Alfa Aesar
032558.EL |
770 mm | N/A | ||||||
11358447
|
Thermo Scientific Alfa Aesar
032558.ER |
1060 mm | N/A | ||||||
11398447
|
Thermo Scientific Alfa Aesar
032558.EW |
1460 mm | N/A | ||||||
11368447
|
Thermo Scientific Alfa Aesar
032558.FB |
2060 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Insulating Tube | |
Two bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title