missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Afnor Plasma bottle

Stores plasma in a sterile environment.

£61.76 - £138.72

Specifications

Color Clear
For Use With (Application) Stores plas mA
Material Glass (Type 1)
Shape Cross Section Circular
Product Type Plasma Bottle
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
15343418
View Documents
Neville and More™
299677
5.4 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15333428
View Documents
Neville and More™
00195C1
9.1 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Features screw neck
  • Neck material: Pilfer proof glass
  • Tamper evident
  • Non reactive
  • Material: Glass
Specifications

Specifications

Clear
Glass (Type 1)
Plasma Bottle
Plasma 40
Stores plas mA
Cross Section Circular
4 cm
Videos
SDS
Documents

Documents

Product Certifications