missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PTFE Membrane
Universal membrane syringe filters for all of your analytical filtration requirements.
£227.00 - £4085.00
Specifications
Material (Membrane) | PTFE |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | |||
17104281
|
Cytiva (formerly Pall Lab)
4225 |
0.2 μm | 25 mm | 50/Pk. |
£227.00
Pack of 50 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
17134331
|
Cytiva (formerly Pall Lab)
4501 |
0.45 μm | 25 mm | 1000/Pk. |
£2342.64
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
17114281
|
Cytiva (formerly Pall Lab)
4226 |
1 μm | 25 mm | 50/Pk. |
£227.00
Pack of 50 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
17124321
|
Cytiva (formerly Pall Lab)
4472 |
0.45 μm | 4 mm | 250/Pk. |
£595.00
Pack of 250 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
17114341
|
Cytiva (formerly Pall Lab)
4521 |
0.2 μm | 25 mm | 1000/Pk. |
£4085.00
Pack of 1000 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
17154331
|
Cytiva (formerly Pall Lab)
4503 |
1 μm | 25 mm | 1000/Pk. |
£2710.00
Pack of 1000 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PTFE | |
Non-sterile | |
Polypropylene |