missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Nylon Membrane
Versatile filter for both aqueous and solvent-based sample filtration.
£219.00 - £4085.00
Specifications
Sterility | Non-sterile |
---|---|
Filtration Area | 2.8 cm2 |
Housing Material | Polypropylene |
Temperature (Metric) Max | 55°C |
Diameter (Metric) | 25 mm |
Product Code | Brand | Pore Size | No. per Pack | Material (Membrane) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Material (Membrane) | Price | Quantity & Availability | |||
17144311
|
Cytiva (formerly Pall Lab)
4438 |
0.45 μm | 50/Pk. | Nylon |
£219.00
Pack of 50 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17124341
|
Cytiva (formerly Pall Lab)
4522 |
0.2 μm | 1000/Pk. | Nylon |
£2760.00
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
17134311
|
Cytiva (formerly Pall Lab)
4436 |
0.2 μm | 50/Pk. | Nylon |
£219.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
17144331
|
Cytiva (formerly Pall Lab)
4502 |
0.45 μm | 1000/Pk. | Nylon |
£4085.00
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17164341
|
Cytiva (formerly Pall Lab)
4528 |
0.45 μm | 1000/Pk. | Glass Fiber, Nylon |
£2270.00
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
Description
- Excellent chemical compatibility with esters, bases, and alcohols
- Saves time because no prewetting is required
Specifications
Non-sterile | |
Polypropylene | |
25 mm |
2.8 cm2 | |
55°C |