missing translation for 'onlineSavingsMsg'
Learn More

Pro-Lab Diagnostics™ Acridine Orange Stain Concentrate

Brand:  Pro-Lab Diagnostics™ PL8009

Code : 04

Additional Details : Weight : 1.00000kg

Product Code. 12958667

  • £10.75 / 100mL
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

100 mL
CE marked (98/78/EC)
Burnt Orange
Store in a cool and well-ventilated place
Acridine Orange Stain
Liquid
Acetic acid 1 - <2.5%
Trichomonas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers