missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ 120 C8 HPLC Columns

Achieve exceptional performance and maximum resolution for reversed-phase separation of analytes with moderate hydrophobicity.

Brand:  Thermo Scientific™ 074811

 View more versions of this product

Product Code. 11322073

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

For reversed-phase separation of analytes with moderate hydrophobicity, use Thermo Scientific™ Acclaim™ 120 C8 LC columns. These high-performance columns provide selectivity that is similar to Acclaim 120 C18 columns with a predictable elution order but less retention. Compounds elute more quickly, yielding faster separations. The unique chemistry of densely bonded C8 ligands on an ultrapure, spherical, porous silica substrate gives the Acclaim 120 C8 columns excellent efficiencies.

High Performance Reversed-Phase Columns for the Separation of Small Molecules
  • Low silanol activity for excellent peak shapes
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
LC/MS
17400 psi (1200 bar)
2 to 8
300 m²/g
L7
Acclaim
11%
Yes
2.1 mm
250 mm
2.2 μm
120 Å
60°C
C8
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.