missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Assembled Clear Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. It includes 100 clear vials pre-assembled with 100 screw thread caps and septa.

Brand:  Thermo Scientific™ C5000-192

Code : NEW

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 15256593

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Clear Vial Convenience Kits. Each kit includes 100 clear glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation
  • National C5000 Series Target DP 9mm Wide Opening 9mm Closure

    Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

    National C5000 Series Target DP 9mm Integral Membrane Closure

    In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

    National C5000 Series Target DP 9mm Solid Closure

    AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

    Ordering Information:

    All products in quantity of 100/PK.

    Specifications

    Specifications

    Blue
    12 mm
    Glass, PTFE, Silicone
    Red PTFE/White Silicone
    100
    2 mL
    Screw Cap, Open Top, 6 mm hole
    Assembled Screw Vial AVCS Convenience Kit
    No
    Assembled AVCS Kit
    Clear
    No
    Vial: C4000-1, Closure: C5000-54B
    Surestop
    Polypropylene
    32 mm
    9 mm
    9 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.