missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ 90° Angle Bracket with Inner Thread

Manufactured from polypropylene.

£3.85

Specifications

Material Polypropylene
Product Type 90° Bend Inner Thread
View More Specs

Products 1
Product Code Brand Thread Size Price Quantity & Availability  
Product Code Brand Thread Size Price Quantity & Availability  
16285212
View Documents
Buerkle™
8515-0012
0.5 in.
£3.85
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Polypropylene construction
  • Autoclavable to 121°C
  • Safe for use with foodstuffs
  • Supplied in packs of 10
Specifications

Specifications

Polypropylene
90° Bend Inner Thread
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.