missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ 76-501 Series Blue FiberTuf™ Light Weight Gloves
Designed for optimal results in dry applications requiring light mechanical protection, comfort and good grip.
£38.80
Specifications
Back Material | PVC |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 214X |
Cuff Material | PVC |
Color | Blue |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12696991
|
Ansell Edmont™
76501100 |
10 |
£38.80
12 pairs |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
12607001
|
Ansell Edmont™
76501070 |
7 |
£38.80
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12617001
|
Ansell Edmont™
76501080 |
8 |
£38.80
12 pairs |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
12627001
|
Ansell Edmont™
76501090 |
9 |
£38.80
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Aromatic polyester fiber construction
- For handling, packaging, light assembly applications
- Synthetic fiber liner
- Knitted construction
- PVC coating
- Dotted on palm side finish
- Knitwrist cuff
Specifications
PVC | |
PVC | |
Lightweight Gloves | |
Polyester Cotton | |
12 Pairs |
Standard CATEGORY II EN 388 : 214X | |
Blue | |
Knit | |
Dotted-palm | |
76-501 |