missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Compartment Divider Insert
Prevents bottles from colliding during transport. For use with Bel-Art™ SP Scienceware™ HDPE Bottle Carrier.
Brand: Bel-Art™ Scienceware™ F16962-0006
Code : A0
Additional Details : Weight : 0.75600kg
Description
- For use with HDPE Bottle Carrier (F16963-0000)
- Made of 0.25 in. thick high-density polyethylene
- Creates 6 compartments
- Each compartment measures 8.5 x 8.5cm (3.375 x 3.375 in.)
Order Info
DimensionsLxWxH
Specifications
6 Compartment Divider Insert | |
Not Autoclavable | |
HDPE | |
Non-sterile | |
1 Each |
3 x 2 | |
White | |
6 | |
HDPE Bottle Carrier (F16963-0000) | |
355 x 177.8 x 152.4mm |