missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 40-Place Tube Rack with Rotating Shelves
Incorporates two moving hinged shelves that can be rotated to an up or down position to accommodate the size of the tube being used. Fisherbrand™ 40-Place tube Rack with Rotating Shelves is designed to hold 40 x 5mL or 15mL tubes.
Brand: Fisherbrand™ HS120467
Description
- Ergonomic handles for ease of transporting the rack
- Molded grid on both sides of the shelves for quick sample identification and retrieval
- Autoclavable
Specifications
Hinged rotating shelves | |
Autoclavable | |
Tubes (5 to 10 mL) | |
40 | |
Tabletop | |
309 x 107 x 77mm | |
107 mm | |
17 mm |
Test Tube Rack | |
Blue/Green | |
Polypropylene | |
5mL / 15mL tubes | |
1 Each | |
309 mm | |
77 mm | |
0.26 kg |