missing translation for 'onlineSavingsMsg'
Learn More

HUBER Ministat 240w Refrigerated Heating Bath Circulator

The smallest cooling circulators in the world, which can be placed in a laboratory fume cupboard or inside technical plant. Ministats are small, but offer sufficient performance for control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels, mini-plants.

Brand:  HUBER 2016.0006.01

Product Code. 13331809

  • £11350.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ministat 240w with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -45°C to 200°C
  • Cooling capacity (20°C): 0.6kW
  • Cooling capacity (0°C): 0.55kW
  • Cooling capacity (-40°C): 0.05kW
  • Heating capacity: 1,8-2,1 kW
  • Pressure pump max.: 22L/min / 0.7bar
  • Suction pump max.: 16L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 220-240V 1∼/2∼ 50/60Hz. With natural refrigerant.
Specifications

Specifications

100°C at 0.6 kW, 20°C at 0.6 kW, 0°C at 0.55°CkW, to 10°C at 0.42°CkW, to 20°C (at 0.35 k)
-45°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Ministat 240 W
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
516 mm
220/240 V
Circulation
TFT
1.8-2.1 kW
22 L/min ; 0.7 bar Pressure, 16 L/min ; 0.4 bar Suction
±0.02°C
300 mm
41 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers