missing translation for 'onlineSavingsMsg'
Learn More

HUBER Ministat 240 Refrigerated Heating Bath Circulator

The smallest cooling circulators in the world, which can be placed in a laboratory fume cupboard or inside technical plant. Ministats are small, but offer sufficient performance for control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels, mini-plants.

Brand:  HUBER 2016.0005.01

Product Code. 13371759

  • £10680.00 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Small dimensions allow Ministats to be placed in the smallest of spaces, for example in a laboratory fume cupboard or inside technical plant. Despite their minimal size, the systems are extensively fitted out and offer sufficient performance for temperature control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels and mini-plants. Bath opening allows objects to be thermoregulated directly in a thermostat bath. A powerful pressure/suction pump with an infinitely controlled rotational speed ensures optimal circulation. The maximum pressure can also be regulated by an optional pressure sensor, meaning that sensitive glass reactors and apparatus can reliably be protected from breakage. Additionally, Ministats offer the “Professional” level Pilot ONE controller as standard with a colour TFT display and comfortable operator guidance. Analogue connections according to NAMUR are available via the optional Com.G@te module allowing Ministats to integrate into plant and process control systems.

Ministat 240 with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -45°C to 200°C
  • Cooling capacity (20°C): 0.6kW
  • Cooling capacity (0°C): 0.55kW
  • Cooling capacity (-40°C): 0.05kW
  • Heating capacity: 1,8 - 2,1 kW
  • Pressure pump max.: 22L/min / 0.7bar
  • Suction pump max.: 16L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 220-240V 1∼/2∼ 50/60Hz. With natural refrigerant.
Specifications

Specifications

100°C at 0.6 kW, 20°C at 0.6 kW, 0°C at 0.55°CkW, to 10°C at 0.42°CkW, to 20°C (at 0.35 kw)
-45°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Ministat 240
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
516 mm
220/240 V
Circulation
TFT
1.8-2.1 kW
22 L/min ; 0.7 bar Pressure, 16 L/min ; 0.4 bar Suction
±0.02°C
300 mm
41 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers