missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Cross Type Boss heads
Certified DIN 12895. Bochem™ 18/10 Stainless Steel Cross Type Boss heads comes in three types.
£47.75 - £81.65
Specifications
Material | Stainless Steel (18/10) |
---|---|
Product Type | Cross Type Boss head |
Quantity | 1 Pk. |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10271871
|
Bochem™
5301 |
6 mm |
£47.75
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10350581
|
Bochem™
5306 |
8 mm |
£81.65
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
Description
- 18/10 stainless steel
- DIN 12895
- Three types: Heart screw M6; Socket screw M6; and safety screw type “heart” M8
Specifications
Stainless Steel (18/10) | |
Cross Type Boss head | |
1 Pk. |