missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva 1573 Qualitative Filter Paper
Brand: Cytiva 10314766
Code : 69
Additional Details : Weight : 0.53000kg
Description
Order Info
DimensionsLxW
Specifications
Grade 1573 Qualitative Filter Paper Wet-Strengthened, roll, 25.5 mm x 210 m | |
Approx. 25 s | |
Grade 1573 | |
170 μm | |
25.5 mm x 210 m | |
25.5 mm |
25 μm | |
A fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate. | |
1 Each | |
Qualitative Filter Paper | |
210 mm |