Learn More
Thermo Scientific™ 11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 crimp top caps with pre-assembled septa.
Brand: Thermo Scientific™ C4011-72AW
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- 2mL,12 × 32mm vials
- Choice of vial and preassembled seals with septa
- Packaged in two compartment benchtop storage trays
- Include matched quantities of vials and Snap-It caps with prefitted septa
- All items remain dust-free
Specifications
Clear | |
12 mm | |
Glass, PTFE, Rubber | |
2 mL | |
Vial: C4011-6W, Closure: C4011-51 | |
2 mL | |
Snap-It Cap, Open Top, 6 mm hole | |
Unassembled Snap-It Cap Convenience Kit | |
Yes |
Amber Glass I-D; Septum: PTFE/Red Rubber | |
Amber | |
No | |
PTFE/Red Rubber | |
100 | |
Polyethylene | |
32 mm | |
11 mm | |
11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.