missing translation for 'onlineSavingsMsg'
Learn More

Anritsu™ 100mm Pipe Silicone Cable Surface Probe

Designed to measure the temperatures of stationary surfaces. Anritsu™ 100mm Pipe Silicone Cable Surface Probes have multiple configurations to meet specific application needs.

Brand:  Anritsu™ A341K011TC1ANP

 View more versions of this product

Product Code. 15358724

  • £225.00 / Each
Estimated Shipment: 24-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Head diameter: 12mm
  • Guard materials provide appropriate thermal resistance
  • Type K thermocouple
  • Standard grip for handheld measurement
  • Durability rank A; more than 75,000 contacts
  • Class 2 tolerances in accordance with JIS C1602-1995
Specifications

Specifications

Standard grip; miniature plug
0°C to 80°C
12 mm
1.5 sec.
Guard: Stainless steel high temperature; Cable: Silicone
Straight
1 m
Tolerance: ±2.5°C (at 100°C surface)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers