missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ Whisper-0 Nitrogen Generator
This nitrogen generator produces a continuous supply of high purity nitrogen.
POA
Specifications
Depth (Metric) | 30 cm |
---|---|
Height (Metric) | 130 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 7 bar |
Width (English) | 18.9 in. |
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Flow rate at 8 barg (116 psig)
- Purity: LC/MS grade
- Proprietary membrane technology
- No noise, no moving parts and no electricity
- Ideal for all LC/MS applications
Specifications
30 cm | |
35°C | |
18.9 in. | |
Inlet: 3/8 in., Outlet: 1/4 in. |
130 cm | |
7 bar | |
48 cm |