missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles
Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers
Brand: DWK Life Sciences 227497-18G
Additional Details : Weight : 7.71110kg
Description
- Type I borosilicate glass construction
- Designed to prevent air entrapment
- Height: 165mm (6.5 in.)
- Diameter: 69mm (2.72 in.)
- Capacity: 300mL (10 oz.)
Specifications
Yes | |
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action | |
Borosilicate Glass | |
409 to 432 | |
10.14 oz. | |
16.5 cm | |
6.9 cm |
300 mL | |
Yes | |
409 to 432 | |
Pennyhead | |
6.49 in. | |
2.7 in. |