missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Safety-Coated Narrow Mouth Bottles with PE Cone LPDE-Lined Black Phenolic Cap

Product Code. 12402571 Shop All Wheaton Science Products Products
16 oz.
Click to view available options
Capacity (English):
16 oz.
This item is not returnable. View return policy
This item is not returnable. View return policy

Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.

  • Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
  • Bottles are manufactured from soda lime glass that conforms to USP Type III requirements.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Coating Plastisol
Color Amber
Diameter (English) 2.9 in.
Material Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Closure Included Yes
Height (Metric) 170 mm
Product Type Safety-coated Bottle
Height (English) 6.7 in.
Closure Liner Polyethylene Cone/LDPE
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Amber Safety-Coated Narrow Mouth Bottles with PE Cone LPDE-Lined Black Phenolic Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.