missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Spray Bottles
Click to view available options
Capacity (Metric):
20 mL
35 mL
60 mL
Description
- Bottle made of white LDPE (Low Density Polyethylene)
- Includes bottle, atomizer tip, dip tube and screw cap
- Screw cap made from polypropylene
Specifications
Capacity | 0.6 oz., 20mL |
Capacity (Metric) | 20 mL |
Capacity (English) | 0.6 oz. |
Color | White |
Dimensions (L x W x H) | 0.78 x 1.49 x 3.2 in. (20 x 38 x 83mm) |
Includes | Bottle, atomizer tip, dip tube and screw cap |
Material | LDPE |
Length (Metric) | 20mm |
Width (Metric) | 38mm |
Height (Metric) | 83 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'