missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles
Click to view available options
Capacity:
10 mL, 0.34 oz.
15 mL, 0.51 oz.
3 mL, 0.1 oz.
30 mL, 1.01 oz.
6 mL, 0.2 oz.
60 mL, 2.03 oz.
7 mL, 0.24 oz.
Color:
Natural
White
Quantity:
100/Cs.
1000/Cs.
Description
- White LDPE helps protect UV- lght-sensitivie samples
- Packaged in cases of 100, 1000 or bulk
Order Info
Dropper tips and caps must be ordered separately.
Specifications
Capacity | 3 mL, 0.1 oz. |
Closure Size | 8-425 mm |
Diameter (Metric) | 14 mm |
Height (English) | 1.54 in. |
Height (Metric) | 39 mm |
Capacity (Metric) | 3 mL |
Capacity (English) | 0.1 oz. |
Color | White |
Diameter (English) | 0.51 in. |
Material | LDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'