missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dispensing Bottles
Click to view available options
Capacity:
2.03 oz., 60 mL
4.23 oz., 125 mL
Diameter (English):
1.5 in.
1.7 in.
Height (English):
3.6 in.
5.1 in.
Description
- Made from low density polyethylene
- Translucent color
- Very flexible with high impact strength
- Raise the spout to dispense contents and depress spout to seal bottle
Specifications
Capacity | 2.03 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2.03 oz. |
Color | Natural |
Diameter (English) | 1.5 in. |
Material | LDPE |
Autoclavable | Not Autoclavable |
Height (Metric) | 92 mm |
Product Type | Dispensing Bottle |
Height (English) | 3.6 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'