missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30 mL
2 oz., 60 mL
4.23 oz., 125 mL
Diameter (English):
1.02 in.
1.22 in.
1.53 in.
1.77 in.
Height (English):
2.44 in.
2.91 in.
3.5 in.
4.44 in.
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Clear |
Diameter (English) | 1.02 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Height (Metric) | 62 mm |
Height (English) | 2.44 in. |
Closure Liner | Polyseal |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'