missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle
Click to view available options
Capacity:
1.69 oz., 50 mL
3.38 oz., 100 mL
Color:
Amber
Clear
Height (Metric):
95 mm
120 mm
Height (English):
3.74 in.
4.72 in.
Description
Delivers stains or indicator solutions drop by drop
- Complete with a glass stopper
- A partial turn of the ground glass stopper seals the bottle
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Not autoclavable
Specifications
Capacity | 1.69 oz., 50 mL |
Capacity (Metric) | 50 mL |
Capacity (English) | 1.69 oz. |
Color | Clear |
Diameter (English) | 1.77 in. |
Includes | Pouring spout |
Material | Glass |
Shape | Round |
Height (Metric) | 95 mm |
Product Type | Dropping Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'