missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Shark Skin Filter Paper
High wet strength allows use under pressure
Brand: Cytiva 10347523
Code : A0
Additional Details : Weight : 0.87500kg
Description
High wet strength allows use under pressure
- With crepe surface
- Material: cellulose
- White circles
- Flow rate: medium to slow
- Particle retention: 8-12μm
- Typical thickness: 170μm
- Filtration speed: 77.5s
- Resistant to weak acids and bases
- Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils
Specifications
Shark Skin Filter Paper for Technical Use, circle, 385 mm | |
Cellulose | |
Approx. 77.5 s | |
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils. | |
170 μm |
Disc | |
12 μm | |
Medium Slow | |
Grade Shark Skin | |
385 mm |