missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Whatman™ Replacement PTFE Back Pressure Sieve for MD142 Series Pressure Filtration Manifolds
PTFE Back Pressure Sieve for use with MD142 Series Pressure Filtration Manifolds.
Brand: Cytiva™ 10452005
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Product Type: Back Pressure Sieve
- Model: MD142/2/05
- Material: PTFE
- For Use with (Equipment): MD142 Series Pressure Filtration Manifolds (Cat. No. 11365004, MPN: 10451610, Model: MD142/5/3)
Specifications
Reusable | |
PTFE | |
MD142/2/05 | |
Back Pressure Sieve | |
142 mm |
MD142 Series Pressure Filtration Manifolds | |
Non-sterile | |
MD 142 | |
5.6 in. |