missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polydisc Disposable Filter Capsules
All polypropylene unit
£213.00
Specifications
Material (Membrane) | Polypropylene |
---|---|
Filtration Area | 20.4 cm2 |
Housing Material | Polypropylene (PP) |
Inlet Style | Stepped Barb (1/4 to 3/8 in.) |
No. per Pack | 10 Pieces |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11344644
|
Cytiva
6728-5050 |
5 μm |
£213.00
Pack of 10 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10103931
|
Cytiva
6728-5100 |
10 μm |
£213.00
Pack of 10 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- For aqueous and solvent samples
- Broad solvent compatibility
- Suitable for filtering large volumes to 1L of aqueous and solvent samples
† Inner taper accepts male Luer.
Specifications
Polypropylene | |
Polypropylene (PP) | |
10 Pieces | |
Up to 1000 mL |
20.4 cm2 | |
Stepped Barb (1/4 to 3/8 in.) | |
10 | |
50 mm |