missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 602H Qualitative Filter Papers

Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.

Brand:  Cytiva 10312612

35.46 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.16200kg

 View more versions of this product

Product Code. 11345244

  • £50.77 / Pack of 100
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.

Cellulose filters used with qualitative analytical techniques to determine and identify materials
  • Residual sugar determination
  • Acidic spectra
  • Refractometric analysis
  • HPLC
Specifications

Specifications

Grade 602 h Qualitative Filter Paper Standard Grade, circle, 150 mm
Cellulose
Approx. 375 s
A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
100 Pack
150 mm
Disc
<2 μm
Slow
Grade 602 h
160 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers