missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle

Coarse paper with creped or smooth surface

Brand:  Cytiva 1114-150

Code : A0

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 11312915

  • £30.40 / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Coarse paper with creped or smooth surface

  • Have high wet strength due to the addition of a small quantity of chemically stable resin

Cat. No. 09-833F is made to order, and therefore not returnable

Specifications

Specifications

Grade 114 Qualitative Filter Paper Wet-Strengthened, circle, 150 mm
Cellulose
5.3 s/100 mL/in2
Grade 114
100 Pieces
Qualitative Filter Paper
150 mm
Disc
25 μm
Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates.
Coarse
190 μm
5.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers