missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle
Coarse paper with creped or smooth surface
Brand: Cytiva 1114-185
Code : A0
Additional Details : Weight : 0.21600kg
Description
Coarse paper with creped or smooth surface
- Have high wet strength due to the addition of a small quantity of chemically stable resin
Cat. No. 09-833F is made to order, and therefore not returnable
Specifications
Grade 114 Qualitative Filter Paper Wet-Strengthened, circle, 185 mm | |
Cellulose | |
5.3 s/100 mL/in2 | |
Grade 114 | |
100 Pieces | |
Qualitative Filter Paper | |
185 mm |
Disc | |
25 μm | |
Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates. | |
Coarse | |
190 μm | |
7.28 in. |