missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 92 Glass Microfiber Filter Paper
Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.
£126.00 - £330.00
Specifications
Format | Disc |
---|---|
Material | Borosilicate Glass |
Grade | GF 92 |
Porosity | Medium |
Thickness (Metric) | 350 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11325464
|
Cytiva
10421060 |
142 mm |
£330.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11345454
|
Cytiva
10421019 |
42 mm |
£126.00
Pack of 200 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11315464
|
Cytiva
10421057 |
135 mm |
£321.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11365454
|
Cytiva
10421026 |
47 mm |
£136.00
Pack of 200 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11385454
|
Cytiva
10421043 |
100 mm |
£203.00
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11375454
|
Cytiva
10421030 |
50 mm |
£154.00
Pack of 200 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Inorganic binder provides increased strength
- Temperature resistant up to 500°C
- Medium filtration speed
- Shape: circle
Specifications
Disc | |
GF 92 | |
350 μm |
Borosilicate Glass | |
Medium |