missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Blue Wide Mouth Graduated Wash Bottle
Click to view available options
Capacity:
250mL
Description
- Wide mouth for easy and safe filling
- Colour coded caps for easy identification
- Graduated
- Ingenious cap designed to avoid involuntary dripping due to pressure build up in bottle
- Suitable for foodstuff
Specifications
Capacity | 250mL |
Diameter (Metric) Outer Mouth | 38mm |
Material | Plastic |
Neck ID (Metric) | GL45 |
Closure Color | Blue |
Diameter (Metric) Outer | 60mm |
Graduations | 25mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'