missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PFA Graduated Wide Mouth Wash Bottle
Click to view available options
Capacity:
100 mL (3.4 oz.)
1000 mL (33.8 oz.)
250 mL (8.5 oz.)
Description
- Wide-mouth for easy filling
- Chemically inert and leak-proof
- Flexible nozzle with 360° swivel; small orifice allows accurate content dispensing
- Transparent and break resistant
- Molded-in graduation marks
Specifications
Capacity | 250 mL (8.5 oz.) |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Transparent |
Material | PFA |
Neck ID (Metric) | 25.6 mm |
Graduated | Yes |
Mouth | Wide |
Height (Metric) | 195.3 mm |
Product Type | Wash Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'