missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with Single Certificate
Poulten & Graf GmbH VOLAC FORTUNA™ Bulb Pipette with Single Certificate allow accurate measurements of a volume of solution.
Brand: Poulten & Graf GmbH R371/WAC/H/5
Code : NEW
Additional Details : Weight : 0.17500kg
Description
- Amber graduation
- With 1 mark
- Conformity approved
- With batch certificate
- With single certificate
Specifications
Autoclavable | |
AS | |
Non-sterile | |
Ring marks | |
0.03 mL | |
One-mark Bulb Pipette, VOLAC FORTUNA, with single certificate |
EN ISO 648 | |
Soda Lime Glass | |
Amber | |
5 | |
20 mL | |
Reusable |