missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Vial Kits screw neck N 9
Store material in glass vials with screw necks and closures. Vial Kits screw neck N 9 come with selection of vial size and shape and closure type.
Brand: Macherey-Nagel™ 702205
Additional Details : Weight : 0.50000kg
Description
Screw neck vials N 9- Can be used on almost all HPLC and GC autosamplers
- Broad variety of different inserts
- 1.5 mL polypropylene vial for pH-sensitive, aqueous samples and for usage in IC, CE and AAS
- Range of micro-vials with screw thread N 9, among others 0.3 mL and 0.7 mL polypropylene vials as well as plastic vials with glass insert
Screw closures N 9
- Large range of screw closures with different septum materials and cap colors
- Bonded screw caps (septa firmly connected with the cap; cannot be removed) – advantage: thick (blunt) HPLC needles cannot push the septum into the vial
- Polymagnetic screw closure 702166 for CTC GC PAL
Specifications
Blue | |
PTFE, Silicone | |
Silicone white / PTFE blue, slit | |
Polypropylene | |
Vial Kit with Flat Bottom Vial |
Clear | |
1.5 mL | |
100 | |
Screw Cap, Center Hole | |
N9 |