missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Pump Chamber with VAP 5 Vacuum Pump
Pump Chamber with VAP 5 Vacuum Pump - 230 V/50-60 Hz, for mounting vacuum pumps including chemical membrane pump VAP 5 with nominal air flow 3.6 m3;/hr., final pressure 3 mbar, with separator and emission condenser, suitable for flammable solvents and vacuum pump connection kit (ATEX).
£11120.00 - £11388.00
Specifications
Description | Pump chamber with vacuum pump VAP 5 - 230 V / 50-60 Hz option model, Pump chamber for mounting vacuum pumps including chemical membrane pump VAP 5 with nominal air flow 3.6 m3/hour, final pressure 3 Mbar, with separator and emission condenser, suitable for flammable solvents and vacuum pump connection kit (ATEX). |
---|---|
Flow Rate | 3.6 m3/hr. |
Frequency | 50/60 Hz |
Pump Type | Vacuum Pump |
Enclosure Rating | IP55 |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17530916
|
BINDER™
8012-2059 |
BINDER Chambers VDL 23 Vacuum Drying Chamber |
£11120.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
17540916
|
BINDER™
8012-2061 |
BINDER Chambers VDL 56 Vacuum Drying Chamber |
£11282.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
17550916
|
BINDER™
8012-2063 |
BINDER Chambers VDL 115 Vacuum Drying Chamber |
£11388.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
Pump chamber with VAP 5 vacuum pump for use with vacuum pumps with chemical membranes.
- Nominal air flow
- With separator and emission condenser
- Suitable for flammable solvents
- Includes vacuum pump connection kit (ATEX)
Specifications
Pump chamber with vacuum pump VAP 5 - 230 V / 50-60 Hz option model, Pump chamber for mounting vacuum pumps including chemical membrane pump VAP 5 with nominal air flow 3.6 m3/hour, final pressure 3 Mbar, with separator and emission condenser, suitable for flammable solvents and vacuum pump connection kit (ATEX). | |
50/60 Hz | |
IP55 | |
230 V |
3.6 m3/hr. | |
Vacuum Pump | |
3 Mbar |