missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva UVis-920 Interference Filter
Interference filter for use with Uvis-920 high-precision monitors
£358.00 - £445.00
Specifications
For Use With (Equipment) | Filter and Filter Holder |
---|---|
Type | Interference Filter |
Includes | Filter and filter holder |
Model | UVis-920 |
Quantity | 1 Pack |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11310172
|
Cytiva
11-0007-34 |
Wavelength: 260nm |
£445.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
11320172
|
Cytiva
11-0007-35 |
Wavelength: 280nm |
£358.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
Monitor UVis-920 is a high-precision, multipurpose, standalone UV monitor. The use of these different filter accessories allows the monitor to cover wavelengths from 200nm to 700nm, without changing the lamp. Pre-assembled filters with holders are placed with a push-button mechanism. Other wavelengths can be achieved by using an appropriate filter assembled in an empty filter holder. The fibre optics together with flow cell configurations cover a wide flow range for a variety of applications While providing excellent flow cell accessibility. This allows columns to be placed close to the flow cell, which reduces band broadening and gives a high signal-to-noise ratio. This feature, together with a low noise and a low thermal drift, will allow a sensitive, stable and reliable UV/Vis absorbance detection. Easy to use, change of wavelength by filter push-button mechanism without changing the lamp.Specifications
Filter and Filter Holder | |
Filter and filter holder | |
1 Pack |
Interference Filter | |
UVis-920 |