Learn More
Greiner Bio-One UV-Star™ 384-well Microplate Flat Bottom Microplate
Used for measuring protein concentration at 280nm.
Brand: Greiner Bio-One 781801
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Used for nucleic acid determinations at 260nm/280nm
- DMSO-resistant

Specifications
Standard | |
16 x 24 | |
Clear | |
384 | |
Non-sterile | |
Rounded Square | |
4800 x g (swinging bucket rotor) | |
10 | |
Yes |
Without Lid | |
Not Autoclavable | |
Cycloolefin Copolymer | |
15 to 110 μL | |
131 μL | |
Yes | |
40 | |
40/Cs. | |
-80° to +40°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.