missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Universal Containers
Assure an almost leakproof closing system with the screw closure on Deltalab™ Universal Polypropylene Containers. These containers are manufactured with an innovative process resulting in one of the most resistant containers availableon the market.
POA
Specifications
Product Type | Universal Container |
---|---|
Sterility | Non-sterile |
Capacity (Metric) | 30 mL |
Closure Type | Screw Cap |
Color | White |
Description
- Polypropylene or Polystyrene
- Withstand centrifugation up to 10.000XG
Specifications
Universal Container | |
30 mL | |
White | |
400/Pk. |
Non-sterile | |
Screw Cap | |
90 mm | |
25 mm |